7-1/4 24T FRAMING CIRCULAR SAW BLADES BULK 10
7-1/4 24T FRAMING CIRCULAR SAW BLADES BULK 10
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 4000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee's anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming
- Laser cutting technology from 100% sheet steel increase cutting accuracy.
- Laser cut vibration slots minimize wobble and warping
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Cobalt infused tungsten Carbide
- Thin Kerf blade
- Optimized for both cordless & corded tools
- 24 Tooth; 5/8 in. Arbor hole with diamond knock-out
Specifications
- Application:
- Cutting
- Blade Length (in):
- 7-1/4
- Blade Material:
- Metal
- Blade Type:
- Circular Saw
- Color Finish Name:
- Silver
- Height:
- 7-1/4
- Length:
- 7-1/4
- Tool Type:
- Circular Saw Blade
- Type:
- "M48410720"
- UPC:
- 045242511983
- Weight:
- 0.441
- Width:
- 63/1000