This product requires certification to purchase.

7 DIAMOND MAX CONTINUOUS, TILE DIAMOND BLADE

Milwaukee®

7 DIAMOND MAX CONTINUOUS, TILE DIAMOND BLADE

  • Fast #
  • Part #M49939207
  • Item #11546794
  • Manufacturer Part #49-93-9207
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

7 DIAMOND MAX CONTINUOUS, TILE DIAMOND BLADE

  • Fast #
  • Part #M49939207
  • Item #11546794
  • Manufacturer Part #49-93-9207
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ultimate Precision in Porcelain
  • Up to 5X Life in Porcelain
  • Cool, Precise Cuts with Vented Steel Core and Laser Slots
  • Minimized Chipping with Continuous Rim
  • Increased Stability with Reinforced Hub
  • For Use In Ceramic Tile, Porcelain Tile, Marble, and Granite
  • For Use With Tile Saws
  • Arbor Size: 5/8"
  • For Wet and Dry Use
  • Max RPM: 8,730
  • Requires Certification

Specifications

Application:
Porcelain, Ceramic, Marble, Granite
Arbor Hole Size:
5/8 in
Blade Length (in):
7
Blade Material:
Diamond
Blade Thickness (in):
63/1000
Blade Type:
Circular Saw
Color Finish Name:
Red
Diameter:
7
Height:
63/1000
Length:
7
Material:
Diamond
Number of Tools Included:
1
RPM:
8730
Range (in):
7 in
Type:
M49939207
UPC:
045242282470
Weight:
0.89
Width:
7