This product requires certification to purchase.

7 in. Cut-Off Wheel

Milwaukee®

7 in. Cut-Off Wheel

  • Fast #
  • Part #M49947050
  • Item #2819668
  • Manufacturer Part #49-94-7050
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

7 in. Cut-Off Wheel

  • Fast #
  • Part #M49947050
  • Item #2819668
  • Manufacturer Part #49-94-7050
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 7 in. x 3/32 in. x 5/8 in.
  • A25R Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting
  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
5/8 in
Color Finish Name:
Black
Diameter:
7
Height:
1-3/10
Length:
8
Product Type:
Grinding Wheel
RPM:
873
Thickness:
0.09375 in
UPC:
045242218936
Weight:
0.41
Width:
7-1/2