7 PC METRIC FLEX HD RAT COMB WRCH
7 PC METRIC FLEX HD RAT COMB WRCH
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lifetime Guarantee
- 2.5° of Arc Swing
- MAX BITE™ Open-End Grip
- Ergonomic I-Beam handle with ink-filled size labels
- 144 Ratcheting Positions
- Double stacked pawls within ratcheting mechanism for increased durability
- Flex head design
- Ink-filled size labels
- Adjustable Set Screw For Preferred Head Tension
Specifications
- Height:
- 2
- Length:
- 7-3/5
- Maximum Capacity:
- 17 mm
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 7
- Tool Type:
- Combination Wrench Set
- Type:
- M48229529
- UPC:
- 045242570737
- Weight:
- 1.785
- Width:
- 11-9/20
- WrenchType:
- Combination