7-Piece Impact Duty Carbide Drill Bit Set
7-Piece Impact Duty Carbide Drill Bit Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18 Pallet: 1296-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- For use with brick, block, concrete, steel, aluminum, ceramic tile, backer-board, wood, PVC, and drywall
- Up to 85% faster in metal vs standard masonry drill bits
- SHOCKWAVE Impact Duty™ engineered for hammer drill/drivers and impacts
- Up to 10x longer life in stacked materials
- Use in hammer mode for faster drilling in masonry and concrete
- Durable carbide tip for a wide range of tough applications
- Ideal for drilling through layered materials
- Less bit changes for increased productivity
- Not recommended for porcelain tile
- Kit includes (1) 1/8" x 2" x 3-1/2", (1) 5/32" x 4" x 6", (1) 3/16" x 4" x 6", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6", (1) 3/8" x 4" x 6", (1) 1/2" x 4" x 6"
Specifications
- Application:
- Screws
- Bit Diameter(s) (In):
- 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
- Bit Length:
- 6
- Bit Sizes:
- 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
- Color Finish Name:
- Silver, Red
- Depth:
- 8-1/2
- Diameter:
- 1/2
- Drilling Depth (in):
- 4 in
- Height:
- 1-19/50
- Length:
- 7-37/50
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 7 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Tool Type:
- Drill Bit
- Type:
- M48208899
- UL Listed:
- No
- UPC:
- 045242750955
- Weight:
- 0.83
- Width:
- 3-9/10