This product requires certification to purchase.

7-Tool Combo Kit

Milwaukee®

7-Tool Combo Kit

  • Fast #
  • Part #M369727Y
  • Item #11608775
  • Manufacturer Part #3697-27Y
5 out of 5 Customer Rating
Brand image
Milwaukee®

7-Tool Combo Kit

  • Fast #
  • Part #M369727Y
  • Item #11608775
  • Manufacturer Part #3697-27Y
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 2904-20 Hammer Drill: Only 6.9" in length for access into tight spaces and reduced fatigue
  • 2904-20 Hammer Drill: Auto-Stop Feature to prevent from over-rotation in a bindup for enhanced safety, equipped with a dedicated auto stop light on foot of tool to indicate a Auto Stop event
  • 2953-20 Impact Driver: Tri-LED Lighting for maximum workspace visibility
  • 2953-20 Impact Driver: ULTIMATE TRIGGER CONTROL by providing smooth acceleration for small fasteners to prevent stripping of screws or damaging of materials
  • 2821-20 SAWZALL Recip Saw: 1-1/4 in. stroke length removes more material with each stroke
  • 2730-20 6-1/2 in. Circular Saw: POWERSTATE brushless motor: outpowers all other 18-volt cordless circular saws and provides up to 3x longer tool life
  • 2880-20 M18 Fuel 4-1/2 in Grinder w/Paddle switch: Power to grind: world's first cordless grinder with corded performance
  • 2962-20 Mid Torque Impact Wrench: 4-mode DRIVE CONTROL provides greater control over output speed and power, includes auto shut-off and bolt-removal control
  • 2735-20: Milwaukee M18 cordless LED work light has more than 600-times the life of conventional incandescent bulbs and runs up to 4-times as long
  • REDLITHIUM XC 5.0 Ah battery packs: deliver more work per charge and more work over the life of the pack than competitors
  • Requires Certification

Documents


Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
Blade Width (in):
6-1/2
Brand Model Compatibility:
M12 FUEL™
Case Included:
Yes
Chuck Size:
1/2
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Height:
13-19/100
Length:
27-19/20
Material:
Metal
Number of Pieces:
12 Piece
Number of Tools Included:
7
Power Source:
Battery
Saw Type:
Reciprocating
Tool Type:
Driver Kit, Reciprocating Saw, Circular Saw, Grinder, Impact Wrench, LED Light
Type:
M369727Y
UL Listed:
Yes
UPC:
045242637775
Volts:
18V
Weight:
40.79
Width:
8-43/50