7 x 1.75 in. Plier
7 x 1.75 in. Plier
Product Details
Product Details
- Torque lock faster setup and more force for locking tools
- Straight jaw maximizes contact points on jobsite work surfaces
- Hardened jaws better grip force on jobsite material
- Forged alloy steel for maximum tool strength and durability
- Rust protection: increases tool life by reducing corrosion
- Limited Lifetime Warranty
Specifications
- Color Finish Name:
- Silver, Red
- Height:
- 9/10 in
- Jaw Capacity (in):
- 1.75 in
- Length:
- 7 in
- Material:
- Forged Alloy Steel
- Number of Tools Included:
- 1
- Tool Type:
- Pliers
- Type:
- M48223507
- UPC:
- 045242325009
- Weight:
- 0.92 lb
- Width:
- 3-13/20 in