7 x 1.13 in. Diagonal Cutting Plier
7 x 1.13 in. Diagonal Cutting Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Jaw length 1/8 in
- Knife length 1/8 in
- Up to 2x More Cuts - Iron Carbide Edge Cutting Edge Hardened Blades
- Flush Cutting Blades - Cut All The Way To The Tip
- Comfort Grips Will Not Peel
- Reaming Head Design - Up to 1 in
- On-Board Fish Tape Puller
- Forged Design for Added Strength
Documents
Specifications
- Color Finish Name:
- Red
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 3/4
- Jaw Capacity (in):
- 1.129 in
- Jaw Width (in):
- 0.453 in
- Length:
- 7
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Diagonal Cutting Pliers
- UPC:
- 045242342198
- Weight:
- 0.63
- Width:
- 4-1/10