72 in. Tripod
72 in. Tripod
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15” Precision adjustment
- Bottom mounting point -lowest applications
- Longer life - Reinforced gearing
- Removable laser mounting plate
- Additional range when used with Milwaukee® 360° Laser Bracket
- Adjustable pan tilt head
- 1/4"-20 attachment
- Light weight & durable aluminum body
- Quick reference leg markings
- 3 year limited warranty
Specifications
- Application:
- Laser Set Up
- Color Finish Name:
- Red
- Depth:
- 4-1/4
- Height:
- 72
- Length:
- 4-1/4
- Material:
- Plastic
- UPC:
- 045242568420
- Width:
- 4-1/2