750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper
750 MCM Cu/Al Crimping Jaw for M18 FORCE LOGIC 600 MCM Crimper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with the M18™ FORCE LOGIC™ 600 MCM Crimper (2679-22)
- CULus Classified Crimps up to 750 MCM Cu or Al
- Proprietary Jaw Holds Connector for Instant Alignment
- Accepts Milwaukee® 750 MCM Cu & 400 MCM-750MCM Al 6T U Style Dies
Specifications
- Application:
- Crimping
- Color Finish Name:
- Black
- Height:
- 5-19/50
- Length:
- 4-12/25
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Tool Type:
- Crimp Jaw
- Type:
- M4916U111
- UPC:
- 045242505524
- Weight:
- 2.95
- Width:
- 1-77/100