7/8 x 7/8 x 7/8 in. Spline Percussion
7/8 x 7/8 x 7/8 in. Spline Percussion
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee's spline 2-cutter rotary hammer-drill bits are used for drilling into brick, block, and concrete
- Highest quality carbide maximizes material pulverization
- 2-Cutter head
- Overall length 22 in.
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 7/8 in
- Bit Length:
- 22
- Bit Sizes:
- 7/8 in
- Color Finish Name:
- Silver
- Depth:
- 7/8
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 17 in
- Height:
- 22
- Length:
- 7/8
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 7/8
- Shank Style:
- Spline
- Tool Type:
- Cutter Bit
- UPC:
- 045242102785
- Weight:
- 1.86
- Width:
- 7/8