7pc Ratcheting Combination Wrench Set - SAE
7pc Ratcheting Combination Wrench Set - SAE
Product Details
Product Details
- Protects against knife injuries on the job
- Cleanly strips Cu THHN/XHHW cable
- Jacket ejection slot enables easy material removal, prevents jams
- Optimized bushing design prevents nicks
- Wire size marked on each bushing for easy identification
- Vivid color coding for easiest selection
- Quick-change bushing system for faster stripping across sizes
- Compatible with the M12™ and M18™ cable strippers
- Replaceable cutting blade allows for easy in-field changes
Specifications
- Length:
- 12
- Maximum Capacity:
- 3/4 in
- Number of Tools Included:
- 7
- Type:
- M48229406
- UPC:
- 045242515981
- WrenchType:
- Combination