#8 - 600 MCM Copper U Style Die Kit
#8 - 600 MCM Copper U Style Die Kit
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100% Inspected for critical dimensions & serialized: ensures crimp quality
- Wire size marked on each die: easy identification
- Vivid color coding: easiest selection
- Die size pressed into connector, matches wire size: eliminates cross referencing
- Stainless steel finish: protects against corrosion
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Height:
- 2-3/4 in
- Length:
- 8-3/10 in
- Material:
- Metal, Plastic
- Tool Type:
- Compression Die
- UL Listed:
- Yes
- UPC:
- 045242339372
- Weight:
- 5.575 lb
- Width:
- 10-3/5 in