8-1/4 in. Fine Finish Circular Saw Blade
8-1/4 in. Fine Finish Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2040-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Anti-friction coating
- Laser cut from sheet steel
- Polymer filled vibration slots
- Alternate-tooth bevel (ATB) pattern
Specifications
- Application:
- Cutting
- Blade Length (in):
- 8-1/4 in
- Blade Material:
- Metal
- Blade Type:
- Circular Saw
- Color Finish Name:
- Silver
- Height:
- 8-1/4 in
- Length:
- 8-1/4 in
- Material:
- Carbide
- Teeth Per Inch:
- 40
- Tool Type:
- Blade
- UPC:
- 045242512041
- Weight:
- 1 lb
- Width:
- 83/100 in