This product requires certification to purchase.

8" Angled Head Diagonal Dipped Grip Cutting Pliers (Usa)

Milwaukee®

8" Angled Head Diagonal Dipped Grip Cutting Pliers (Usa)

  • Fast #
  • Part #MMT508A
  • Item #12123634
  • Manufacturer Part #MMT508A
4.7 out of 5 Customer Rating
Brand image
Milwaukee®

8" Angled Head Diagonal Dipped Grip Cutting Pliers (Usa)

  • Fast #
  • Part #MMT508A
  • Item #12123634
  • Manufacturer Part #MMT508A
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easiest Cuts. Lasting Edge.
  • Best Leverage for Tough Cuts
  • Long Life – Laser Hardened Edge
  • Smoothest Open and Close
  • Angled Head
  • Durable, press-forged steel
  • Easier access and flush cuts-Tapered nose
  • Tether ready
  • Available in comfort and dipped grip handles
  • Lifetime Guarantee
  • Requires Certification
Dimensions & Measurements
Handle Length (in)
4-3/5 in
Height
2-3/50 in
Jaw Capacity (in)
0.97 in
Jaw Width (in)
1.25 in
Length
7-22/25 in
Number of Pieces
1 Piece
Weight
0.5 lb
Width
11/20 in
Characteristics & Features
Color Finish Name
Red
Handle Material
Plastisol
Handle Type
Dipped
Material
Forged Steel
Number of Tools Included
1
Tool Type
Pliers
Warranty & Product Information
Type
MMT508A
UPC
045242868957