#8 Copper U Style Die
#8 Copper U Style Die
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 75-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 100% Inspected for critical dimensions & serialized: ensures crimp quality
- Wire size marked on each die: easy identification
- Vivid color coding: easiest selection
- Die size pressed into connector, matches wire size: eliminates cross referencing
- Stainless steel finish: protects against corrosion
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Height:
- 1-3/10 in
- Length:
- 2-3/20 in
- Material:
- Stainless Steel
- Tool Type:
- Compression Die
- UL Listed:
- Yes
- UPC:
- 045242339228
- Weight:
- 0.3 lb
- Width:
- 2 in