8 ft. Die Grinder
8 ft. Die Grinder
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful 4.5A motor delivers up to 21000 RPM for faster grinding
- Built for endurance
- Accepts 1/4" and 1/8" collets for greater utility
- Fixed rubber cord
Documents
Specifications
- AMP:
- 4.5
- CSA Certified:
- Yes
- Color Finish Name:
- Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 1/4
- Length:
- 13-1/2
- Power Source:
- Electric
- RPM:
- 21000
- Tool Type:
- Die Grinder
- UL Listed:
- Yes
- UPC:
- 045242021536
- Volts:
- 120V
- Width:
- 2-3/4