8-IN-1 MULTI-BIT & NUT DRIVER W/ SHOCKWAVE IMPACT DUTY BITS & NUT DRIVERS?
8-IN-1 MULTI-BIT & NUT DRIVER W/ SHOCKWAVE IMPACT DUTY BITS & NUT DRIVERS?
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 8-IN-1 (Bits: PH2, SL1/4", SQ1, SQ2. Nut Drivers: 1/4", 5/16", 3/8", 9/16").
- SHOCKWAVE™ Impact Duty Bits & Nut Drivers
- Easy Access- On-Board Storage
- Wear Guard™ tip protects fit over the life of the bit
- Optimized SHOCKZONE™ absorbs peak torque and prevents breaking
- Anti-Peel Cushion Grip
- Anti-roll handle
- Limited Lifetime Warranty
Specifications
- Application:
- Fastening
- Color Finish Name:
- Black, Red
- Height:
- 1-17/50
- Length:
- 8-31/100
- Material:
- Plastic, Steel
- Type:
- M48222922
- UPC:
- 045242392001
- Width:
- 1-17/50