8 in. 60 TPI Carbide Circular Saw Blade
This product has been replaced by
Manufacturer Part #48-40-4345
8 in. 60 TPI Carbide Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fully hardened tensioned steel plate for accurate cuts
- Carbide teeth for long life and fast cutting
- Laser cut, resin filled expansion slots for sound and vibration dampening
- Fully hardened, tensioned steel plate for accurate cuts
- 8 in. diameter, 5/8 in. Arbor hole
Specifications
- Application:
- Metal Cutting
- Arbor Hole Size:
- 0.625 mm
- Blade Length (in):
- 8
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.073
- Blade Type:
- Circular Saw
- Diameter:
- 8
- Length:
- 1/4
- RPM:
- 5
- Teeth Per Inch:
- 60
- Tool Type:
- Circular Saw Blade
- Type:
- M48404530
- UPC:
- 045242134496
- Weight:
- 1.4
- Width:
- 9-3/4