8 in. 50 TPI Carbide Circular Saw Blade
8 in. 50 TPI Carbide Circular Saw Blade
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2560-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 8 in. diameter, 5/8 in. Arbor hole
- Cermet tipped for longer life, more wear resistant
- Cuts: corrugated metal roof/wall/floor deck and panel
- Also cuts: steel framing components, sheet metal and mild steel, stainless steel and aluminum
Specifications
- Application:
- Metal Cutting
- Arbor Hole Size:
- 0.625 mm
- Blade Length (in):
- 8 in
- Blade Material:
- Carbide
- Blade Thickness (in):
- 0.073 in
- Blade Type:
- Circular Saw
- Diameter:
- 8-1/4 in
- Height:
- 1/4 in
- Length:
- 11-13/100 in
- RPM:
- 5
- Teeth Per Inch:
- 50
- Tool Type:
- Blade
- UPC:
- 045242134472
- Weight:
- 1 lb
- Width:
- 9-3/4 in