8 Metal Circular SAW Kit
8 Metal Circular SAW Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plunge lever for fast, effective plunge cuts
- 2-9/16 In. Cut depth for one-pass cuts through most common materials
- Dry-cut technology provides faster, cleaner, more affordable metal cutting
- Exclusive quick-release shield latch for fast waste disposal and blade changes
- Premium cermet-tipped blades cut faster, cleaner, and longer than other carbide-tipped or friction blades
- Durable blade shield with integral chip tank deflects/collects hot chips and sparks
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Cutting
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 8 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 15 ft
- Corded Cordless:
- Corded
- Cutting Capacity:
- 2-9/16 in
- Depth:
- 10-1/4 in
- Diameter:
- 8 in
- ETL Listed:
- No
- Height:
- 10 in
- Horsepower:
- 1-3/4 hp
- Length:
- 16-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 3
- Power Source:
- Electric
- RPM:
- 3700
- Saw Type:
- Circular
- Type:
- M637021
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Weight:
- 13.3 lb
- Width:
- 21 in