This product requires certification to purchase.

8 x 1.19 in. Angled Head Diagonal Cutting Plier

Milwaukee®

8 x 1.19 in. Angled Head Diagonal Cutting Plier

  • Fast #
  • Part #M48226128
  • Item #7740361
  • Manufacturer Part #48-22-6128
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

8 x 1.19 in. Angled Head Diagonal Cutting Plier

  • Fast #
  • Part #M48226128
  • Item #7740361
  • Manufacturer Part #48-22-6128
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Angled Head for Better Access
  • Comfort Grips Will Not Peel
  • Limited Lifetime Warranty
  • Forged Strength
  • Requires Certification

Specifications

Color Finish Name:
Silver
GSA Approved:
No
Handle Length (in):
4-3/4
Height:
1
Jaw Capacity (in):
1.19 in
Jaw Width (in):
0.453 in
Length:
8
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Diagonal Cutting Pliers
UPC:
045242518678
Weight:
0.55
Width:
2