8988 20 Heat GUN
8988 20 Heat GUN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Temperature adjustments in 10° increments from 90°-1150°
- Digital temperature control
- Air flow control: provides 2 air flow settings - low 10.6 CFM, high 17.6 CFM
- Ceramic-encapsulated heating element for maximum tool life
- Ease of use with 1-handed operation
- Easy-grip handle for better control
- Lightweight design at less than 3 lbs. upright stationary use with pads on the back cap and lower handle
- Three controlled air volumes of 7.6, 8.83 and 15
- 8 ft. cord for your convenience
- 5-year manufacturer warranty
Specifications
- AMP:
- 12.5
- BTU Heat Rating:
- 1050 Btu/h
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Black, Grey, Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Height:
- 3-22/25
- Length:
- 10-3/4
- Material:
- Plastic
- Maximum Temperature:
- 1150
- Power Source:
- Electric
- Tool Type:
- Heat Gun
- Type:
- M898820
- UL Listed:
- Yes
- UPC:
- 045242063031
- Volts:
- 120V
- Weight:
- 2.94
- Width:
- 11-1/2