8PC HOOK & PICK SET
8PC HOOK & PICK SET
Product Details
Product Details
- All-Metal Core: Up to 50% More Durable
- Resists Bending - Reinforced Tip
- Puncture Protection - Flat Pick
- Most Durable Storage Tray
- Knurling for Increased Tool Control
- Comfort Grip Handles
- Chrome Plated for Rust Protection
- Lifetime Guarantee
Documents
Specifications
- Color Finish Name:
- Red
- Number of Tools Included:
- 8
- Tool Type:
- Pick Set
- Type:
- M48229218
- UPC:
- 045242658800