9/16 in. SAE Combination Wrench
9/16 in. SAE Combination Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- MAX BITE™ Open-End Grip
- 25% More Torque
- Comfortable I-Beam Handle Design
- Ink-filled Size Labels
- Lifetime Guarantee
Specifications
- Material:
- Chrome Vanadium Steel
- Product Type:
- Wrench
- Type:
- M45969418
- UPC:
- 045242573677