This product requires certification to purchase.

9/16 x 9/16 x 25/64 in. SDS-Plus Masonry 1 Piece

Milwaukee®

9/16 x 9/16 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207481
  • Item #1454115
  • Manufacturer Part #48-20-7481
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

9/16 x 9/16 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #M48207481
  • Item #1454115
  • Manufacturer Part #48-20-7481
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 135
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Enhanced rebar guards provide increased durability
  • Breaker points lead to faster drilling speeds
  • Variable flute for up to 20% more holes per charge in cordless rotary hammers
  • Centering tip for exact spot drilling
  • Wear mark indicators to show end of life and when bit no longer meets the ANSI requirement
  • Reinforced flutes for minimized vibration and maximum durability
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
9/16 in
Bit Sizes:
9/16 in
Color Finish Name:
Silver
Depth:
9/16
Drill Bit Type:
Masonry
Height:
6
Length:
9/16
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
25/64
Shank Style:
SDS-Plus
Tool Type:
Bit
UPC:
045242112005
Weight:
0.26
Width:
9/16