9-1/2 in. Hose, Nozzle and Tank
9-1/2 in. Hose, Nozzle and Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Capacity:
- 4 gal
- Color Finish Name:
- Blue, White
- Height:
- 16-1/4
- Length:
- 9-1/2
- Material:
- Rubber
- Material Type:
- Viton®
- Portable:
- No
- Power Source:
- Battery
- Tool Type:
- Hose, Nozzle, Tank
- UL Listed:
- No
- UPC:
- 045242526994
- Weight:
- 6.85
- Width:
- 13