9-1/2 in. HVAC Clamp Motor
9-1/2 in. HVAC Clamp Motor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Measures up to 600 A AC, large 1.30 in. jaw opening
- Thin jaw profile for easier wire measurement in panels or in bundles
- Wide voltage range to 600 AC/DC volts
- True-RMS for accurate measurement in all applications
- Built-in voltage detector and LED work light
- Thermocouple (dual banana) input for contact temperature measurement
- 6 uA DC for flame rectification
- High contrast, white on black display with backlight for easy reading
- Rugged over-molding increases durability and user grip
Specifications
- AMP:
- 600
- Application:
- Electrical Detection
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- Black, Red
- Height:
- 14-24/25
- Length:
- 7-12/25
- Meter Type:
- Clamp Meter
- Power Source:
- Battery, AC
- Type:
- M223620
- UPC:
- 045242173761
- Volts:
- 600V
- Weight:
- 1
- Width:
- 2-9/100