This product requires certification to purchase.

9-1/4 in. Folding Ruler

Milwaukee®

9-1/4 in. Folding Ruler

  • Fast #
  • Part #M48223802
  • Item #7605767
  • Manufacturer Part #48-22-3802
5 out of 5 Customer Rating
Brand image
Milwaukee®

9-1/4 in. Folding Ruler

  • Fast #
  • Part #M48223802
  • Item #7605767
  • Manufacturer Part #48-22-3802
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7290
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion-Free Embedded Joints
  • Heat Stamped Markings
  • Most Durable Markings and Blades
  • Wear and Scratch Resistant Laminate
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Color Finish Name:
White
GSA Approved:
No
Height:
5/8 in
Length:
9-1/4 in
Material:
Composite, Fiberglass
Number of Tools Included:
1
Tool Type:
Folding Ruler
UPC:
045242359882
Weight:
0.275 lb
Width:
1-3/8 in