9 DIAMOND PREMIUM WET CORE BIT
9 DIAMOND PREMIUM WET CORE BIT
Product Details
Product Details
- Long life in cured concrete with hard aggregate and medium steel reinforcement
- Threaded cap allows for bit extension
- V-shaped turbo segment provides faster cutting action
- Designed for use with MX FUEL™ Core Drills and corded core drills for maximum versatility
- Available in diameters ¾” to 14”
- Designed for wet use only
- 1-1/4"-7 Thread
Specifications
- Application:
- Cutting
- Bit Sizes:
- 9 in
- Blade Length (in):
- 17
- Blade Material:
- Diamond
- Chuck Size:
- 1-1/4
- Coating:
- Red, Black
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 15 in
- Depth:
- 15
- Diameter:
- 9
- Diameter - Outside:
- 9 in
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 15 in
- Length:
- 15
- Material:
- Diamond
- Maximum Capacity:
- 9 in
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1-1/4
- Shank Style:
- Threaded
- Tool Type:
- Core Bit
- Type:
- M48173090
- UPC:
- 045242820320
- Weight:
- 23