9 IN 14 TPI THE TORCH ICE HARDENED SAWZALL BLADES
This product has been replaced by
Manufacturer Part #48-01-7787
9 IN 14 TPI THE TORCH ICE HARDENED SAWZALL BLADES
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Processed with a cryogenic heat treatment so the blade can handle tough alloy steel materials
- Features: 9" Long x 1" Wide
- 14 Teeth per Inch
- Ice Hardened for Up to 50% More Life
- Bi-metal construction
- Pack of 100
- 5 Year warranty
- Since its founding in 1924, Milwaukee has focused on a single vision: To produce the best heavy-duty electric power tools and accessories available to the professional user
- Today, the Milwaukee name stands for the highest quality, durable and reliable professional tools money can buy
Specifications
- Application:
- Cutting
- Blade Length (in):
- 9
- Blade Thickness (in):
- 0.05
- Blade Width (in):
- 1
- Height:
- 1
- Length:
- 9
- Material:
- Bi-metal
- Teeth Per Inch:
- 14
- Type:
- M48019787
- UPC:
- 045242082247
- Weight:
- 0.1
- Width:
- 1/20