This product requires certification to purchase.

9 in. Cutting Cut Off Wheel

Milwaukee®

9 in. Cutting Cut Off Wheel

  • Fast #
  • Part #M49949000
  • Item #8024624
  • Manufacturer Part #49-94-9000
5 out of 5 Customer Rating
Brand image
Milwaukee®

9 in. Cutting Cut Off Wheel

  • Fast #
  • Part #M49949000
  • Item #8024624
  • Manufacturer Part #49-94-9000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 3225
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Extended life
  • Fast cutting
  • 7/8 in. Arbor
  • Type 1
  • Ideal for use with carbon and stainless steel
  • For use with 9 in. cut-off saws, grinders
  • Recommended for cutting only
  • Requires Certification

Specifications

Application:
Cutting
Diameter:
9 in
Height:
7/8 in
Length:
9 in
Product Type:
Cut Off Wheel
Thickness:
0.094 in
UPC:
045242567218
Weight:
0.45 lb
Width:
9 in