This product requires certification to purchase.

9 in. Lineman's Pliers w/ Crimper & Bolt Cutter

Milwaukee®

9 in. Lineman's Pliers w/ Crimper & Bolt Cutter

  • Fast #
  • Part #MMT550C
  • Item #10126017
  • Manufacturer Part #MT550C
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

9 in. Lineman's Pliers w/ Crimper & Bolt Cutter

  • Fast #
  • Part #MMT550C
  • Item #10126017
  • Manufacturer Part #MT550C
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Best Leverage for Tough Cuts
  • Long Life – Laser Hardened Edge & Teeth
  • Smoothest Open and Close
  • Durable, press-forged steel
  • Bolt Cutters Cuts #6 & #8
  • Crimper – insulated & non-insulated terminals
  • Reaming head for ½-inch to 1-inch conduit
  • Straight fish tape puller
  • Tether ready
  • Available in comfort and dipped grip handles
  • Requires Certification

Documents


Specifications

ASTM:
No
Color Finish Name:
Red, Metallic
GSA Approved:
No
Handle Length (in):
6-3/10
Handle Material:
Polypropylene
Handle Type:
Comfort Grip
Jaw Capacity (in):
1.39 in
Jaw Width (in):
1.25 in
Length:
9-31/50
Maximum Capacity:
1-39/100 in
Number of Tools Included:
1
Pipe Capacity:
1-39/100 in
Tool Type:
Pliers
Type:
MMT550C
UPC:
045242595501
Weight:
1.02