This product requires certification to purchase.

9 in. Nail Puller with Dimpler

Milwaukee®

9 in. Nail Puller with Dimpler

  • Fast #
  • Part #M48229030
  • Item #9297876
  • Manufacturer Part #48-22-9030
3.5 out of 5 Customer Rating
Brand image
Milwaukee®

9 in. Nail Puller with Dimpler

  • Fast #
  • Part #M48229030
  • Item #9297876
  • Manufacturer Part #48-22-9030
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SMOOTHPULL™ head geometry for quick nail removal
  • Wear-resistant SHOCKSHIELD™ grip
  • Better access with beveled edge claws
  • Limited Lifetime Warranty
  • Corrosion resistant
  • Dimpler feature for access to hard to reach nails
  • SMOOTHPULL™ high leverage head for quick nail removal
  • Wear-resistant grip
  • Beveled edge nail slots for better access
  • Optimized 6D-12D nail slots
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
9 in
Width
2 in
Characteristics & Features
Color Finish Name
Red, Silver
Material
Forged Steel
Warranty & Product Information
Application
Nails
Product Type
Nail Puller
Type
M48229030
UPC
045242570102