9-KEY BALL END L-KEY SET - METRIC
9-KEY BALL END L-KEY SET - METRIC
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easiest Key Access: Pivoting Holder & Offset Keys
- Keys Withstand More Torque
- High-Contrast Markings for Easy ID
- Ball End for Better Angle Access
- Durable keys made with heat-treated alloy steel
- Black Oxide Key finish resists rust and corrosion
- Chamfered key ends for easier insertion into fasteners
- Stay Organized - Most popular key sizes in handle
- Includes 9 Metric keys: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
- Easy Storage - Hang Hole
Documents
Specifications
- Application:
- Fastening
- Color Finish Name:
- Black, Red
- Depth:
- 7-8/25
- Handle Material:
- Steel
- Height:
- 1-73/100
- Length:
- 7-8/25
- Material:
- Steel
- Maximum Capacity:
- Variety
- Number Of Points:
- 1-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Hex Key
- Type:
- M48222186
- UL Listed:
- No
- UPC:
- 045242630615
- Weight:
- 0.83