9 LINEMAN DIPPED GRIP PLIERS W/ THREAD CLEANER USA
9 LINEMAN DIPPED GRIP PLIERS W/ THREAD CLEANER USA
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in ME
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in ME
Product Details
Product Details
- Best Leverage for Tough Cuts
- Long Life – Laser Hardened Edge & Teeth
- Smoothest Open and Close
- Durable, press-forged steel
- Thread Cleaner on opening holds and cleans 5/8” (16 mm) pole line and hardware bolts or threaded rod
- Reaming head for ½-inch to 1-inch conduit
- Fish tape puller
- Tether ready
- Available in comfort and dipped grip handles
- Lifetime Guarantee
Documents
Specifications
- ASTM:
- No
- Color Finish Name:
- Red, Metallic
- GSA Approved:
- No
- Handle Length (in):
- 5-2/5
- Handle Material:
- Plastisol
- Jaw Capacity (in):
- 1.39 in
- Jaw Width (in):
- 1.25 in
- Length:
- 9-11/50
- Maximum Capacity:
- 1-39/100 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1-39/100 in
- Tool Type:
- Pliers
- Type:
- MMT500T
- UPC:
- 045242595440
- Weight:
- 1.02