9 x 1.44 in. Plier
9 x 1.44 in. Plier
Product Details
Product Details
- Maximum Leverage. Easier Cuts.
- Crimper for Insulated and Non-Insulated Terminals
- Wire Cutter
- Fish Tape Puller
Specifications
- Color Finish Name:
- Silver
- Handle Length (in):
- 5
- Height:
- 3/4
- Jaw Capacity (in):
- 1-11/25 in
- Length:
- 9
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Lineman's Pliers
- UPC:
- 045242518722
- Weight:
- 1.1
- Width:
- 2-1/4