91/100 x 0.92 in. Plier
91/100 x 0.92 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Jaw length 39/50 in
- Knife length 39/50 in
- Iron carbide edge cutting edge more cuts over the life of the pliers
- Fish tape puller on-board
- Forged strength design
- Tapered nose for flush cuts
- Rust resistant
Documents
Specifications
- Color Finish Name:
- Silver, Red
- Height:
- 19/20
- Jaw Capacity (in):
- 0.92 in
- Length:
- 6
- Material:
- Forged Alloy Steel
- Number of Tools Included:
- 1
- Tool Type:
- Diagonal Cutting Pliers
- UPC:
- 045242342181
- Weight:
- 0.425
- Width:
- 9-9/20