91/100 x 1.75 in. Plier
91/100 x 1.75 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Hex-jaw design - best fit for hex bolts (patent pending)
- All metal quick adjust mechanism - 16 positions for precise fit
- REAM & PUNCH handles (patent pending) - deburr smooth pipe up to 1-1/2 in. and punch electrical knock outs; jaw capacity up to 1-1/2 in. hex bolts
- Forged design for added strength; comfort grips will not peel
- Rust resistant
- Forged design for added strength
Specifications
- Color Finish Name:
- Silver, Red
- Height:
- 1-1/5
- Jaw Capacity (in):
- 1.75 in
- Length:
- 91/100
- Material:
- Forged Alloy Steel
- Number of Tools Included:
- 1
- Tool Type:
- Tongue & Groove Pliers
- UPC:
- 045242342235
- Weight:
- 0.555
- Width:
- 11-1/10