ACCESSORY DUST BOX
ACCESSORY DUST BOX
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Translucent Dust Box
- Holds Round HEPA Filter
- Vacuum Port Connection
- Replaceable
- For use with 2908-DE and 2908-22DE M18 FUEL™ SDS Plus 5/8" Rotary Hammer
Documents
Specifications
- Brand Model Compatibility:
- 0888-20, 0888-22
- Color Finish Name:
- Black
- Depth:
- 3-1/20
- Height:
- 3-9/100
- Length:
- 3-1/20
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Dust Box
- Tool Type:
- Accessory Kit
- Type:
- M49902140
- UPC:
- 045242364824
- Weight:
- 0.55
- Width:
- 7-17/20