2-47/100 in. Extension
Airsnake™ 2-47/100 in. Extension
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with the M12™ AIRSNAKE™ and all attachments
- Quick change head for easy swap out of drain plug attachments
- Work in up to 20 in. of standing water
- Easily reach drains in deep basins and toilets
- Easily reach drains in deep basins
- Connects to all AIRSNAKE™ drain attachments
- Compatible with the M12 AIRSNAKE™ drain cleaning air gun and all drain attachments
Specifications
- Application:
- Cutting
- Collection:
- Airsnake™
- Color Finish Name:
- Silver
- Diameter:
- 1-97/100 in
- Fits Pipe Size:
- 1 in - 4 in
- Height:
- 2 in
- Length:
- 2-47/100 in
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Product Type:
- Extension
- Tool Type:
- Cable/Pipe Locator
- UL Listed:
- No
- UPC:
- 045242004362
- Weight:
- 0.73 lb
- Width:
- 3-9/10 in