18 in. Bull Point Chisel
Allentown 18 in. Bull Point Chisel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 20% longer life
- High grade forged steel for durability
- Starts holes in concrete slabs, general chipping and breaking
- Made from forged high grade steel
- Use in hammer only mode
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 3/4 in
- Bit Length:
- 18
- Collection:
- Allentown
- Color Finish Name:
- Silver
- Drill Bit Type:
- Spade
- Height:
- 7/10 in
- Length:
- 18-1/4 in
- Material:
- Forged Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 13/20 in
- Shank Style:
- Round
- Tool Type:
- Chisel
- UPC:
- 045242152438
- Weight:
- 2.41 lb
- Width:
- 17/20 in