Aluminum, Foam, Plastic and Spandex®NIOSH 42 CFR 84 Valved Respirator in White
Aluminum, Foam, Plastic and Spandex®NIOSH 42 CFR 84 Valved Respirator in White
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 108-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Stay cool
- Secure welded straps
- Valve reduces heat by 10° F
- Soft adjustable straps
- Flexible nose bridge for better fit
- NIOSH N95 approved
- Use for sanding, grinding, and insulation particles
- Downward angle vent reduces glasses fog
- Lightweight design for extended wear
- Valve promotes easier breathing
Documents
Specifications
- Application:
- Bagging, Cutting, Grinding, Sanding, Sweeping
- Chemical Rating:
- NIOSH 42 CFR 84
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Height:
- 2-3/8
- Length:
- 6
- Material:
- Aluminum, Foam, Plastic
- Material Type:
- PVC, Polypropylene, TPE
- NIOSH:
- NIOSH N95
- Product Type:
- Valved Respirator
- Quick Release:
- No
- Reusable:
- No
- Size:
- 6 in x 5-1/4 in x 2-3/8 in
- UPC:
- 045242552665
- Weight:
- 0.02
- Width:
- 5-1/4