ANTI-VIBRATION WORK GLOVE - S
ANTI-VIBRATION WORK GLOVE - S
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Full Hand Vibration Reduction
- Reinforced in High-Wear Areas
- Breathable Lining
- ISO 10819 TRM=0.71 | TRH = 0.59
- SMARTSWIPE™ Knuckle
- Secure Hook and Loop Closure
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 10-1/25
- Glove Size:
- S
- Glove Type:
- Anti Vibration
- Height:
- 1/5
- Length:
- 10-1/25
- Material:
- Synthetic Leather
- Reusable:
- Yes
- Type:
- M48738770
- UPC:
- 045242646357
- Width:
- 3-37/50