Arbor Adapter
Arbor Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Adapter for 2" x .040 x 1/4" cut off wheels
- Premium design for low vibration
- Max RPM 21,000
Specifications
- Application:
- Cutting, Metal
- Arbor Hole Size:
- 1/4 in
- Brand Model Compatibility:
- 49-94-2000
- Color Finish Name:
- Black
- Diameter:
- 1/4 in
- Height:
- 2 in
- Length:
- 2 in
- Material:
- Steel
- Number of Tools Included:
- 1
- Product Type:
- Arbor Adapter
- RPM:
- 21000
- UPC:
- 045242589814
- Weight:
- 0.1 lb
- Width:
- 1/25 in