AUTOMATIC WIRE STRIPPER & CUTTER
AUTOMATIC WIRE STRIPPER & CUTTER
Product Details
Product Details
- One-Handed Stripping
- Single Squeeze Strips up to 1"
- Strips 8-20 Solid & 10-22 Stranded AWG wires
- Wire Cutter Cuts up to 8 AWG Copper Wires
- Spring Open
- Comfortable Handles
- Limited Lifetime Warranty
Documents
Specifications
- Application:
- Stripping
- Color Finish Name:
- Red, Black
- Cutting Capacity:
- 8 AWG
- Depth:
- 4-4/5
- Handle Length (in):
- 3.937
- Handle Type:
- Comfort Grip
- Length:
- 4-4/5
- Material:
- Steel
- Power Source:
- Manual
- Tool Type:
- Wire Strippers
- Type:
- M48223083
- UL Listed:
- No
- UPC:
- 045242847464
- Width:
- 1-3/25