12 in. 5 TPI Reciprocating Saw (Pack of 25)
AX™ SAWZALL® 12 in. 5 TPI Reciprocating Saw (Pack of 25)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Nail Guard™
- Ordinary teeth deliver either speed or durability. Nail Guard™ solves this trade-off with an aggressive 5 tpi pattern for faster cuts and a unique design that protects against tooth fracture
- Fang Tip™
- Ordinary tips bounce or skate on the work piece. Fang Tip™ bites into the wood on first contact
- A thicker, more rigid blade body resists fracturing and bending for maximum durability
- The 1" tall blade body reduces blade twisting for straighter, more accurate cuts
- Matrix ii bi-metal teeth for greater durability
Specifications
- Application:
- Wood
- Blade Length (in):
- 12
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 31/500
- Blade Type:
- Reciprocating Saw
- Blade Width (in):
- 1
- Collection:
- AX™ SAWZALL®
- Color Finish Name:
- White, Red
- Height:
- 3/4
- Length:
- 1/25
- Material:
- High Speed Steel
- Number of Pieces:
- 25 Piece
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 25
- Power Source:
- Manual
- Shank Size:
- 1/2
- Teeth Per Inch:
- 5
- Tool Type:
- Reciprocating Saw, Blade
- Weight:
- 0.9282
- Width:
- 1-19/20