18 x 3/8 in. Drill Bit
Bellhanger 18 x 3/8 in. Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 900-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aggressive tip geometry provides faster cutting
- Non-stick coated flutes create faster chip ejection and reduces binding
- Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
- 3-flat shank stops bit from slipping in the chuck
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/8 in
- Collection:
- Bellhanger
- Color Finish Name:
- Silver
- Drill Bit Type:
- Installer
- Drilling Depth (in):
- 14 in
- Length:
- 18
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Style:
- 3-Flat
- Tool Type:
- Drill Bit
- UL Listed:
- No
- UPC:
- 045242093458