This product requires certification to purchase.

24 x 3/8 in. Drill Bit

Milwaukee®

Bellhanger 24 x 3/8 in. Drill Bit

  • Fast #
  • Part #M48137337
  • Item #907536
  • Manufacturer Part #48-13-7337
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

Bellhanger 24 x 3/8 in. Drill Bit

  • Fast #
  • Part #M48137337
  • Item #907536
  • Manufacturer Part #48-13-7337
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Aggressive tip geometry provides faster cutting
  • Non-stick coated flutes create faster chip ejection and reduces binding
  • Wire pulling hole enables wire to be attached to the bit and pulled through holes when needed
  • 3-flat shank stops bit from slipping in the chuck
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/8 in
Bit Sizes:
3/8 in
Collection:
Bellhanger
Color Finish Name:
Silver
Depth:
3/8
Drill Bit Type:
Installer
Drilling Depth (in):
20 in
Height:
24
Length:
3/8
Magnetic:
No
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
3/8
Shank Style:
3-Flat
UPC:
045242093601
Weight:
0.61
Width:
3/8