This product requires certification to purchase.

1-3/8 in. Cutter 1 Piece

This product has been replaced by

Milwaukee® Red Hole Saw 1 Piece
Milwaukee® 1-3/8 in. Hole Saw 1 Piece
Manufacturer Part #49-56-9200
Milwaukee®

Big Hawg® 1-3/8 in. Cutter 1 Piece

  • Fast #
  • Part #M49568995
  • Item #4195982
  • Manufacturer Part #49-56-8995
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Red Hole Saw 1 Piece
Milwaukee® 1-3/8 in. Hole Saw 1 Piece
Manufacturer Part #49-56-9200
Milwaukee®

Big Hawg® 1-3/8 in. Cutter 1 Piece

  • Fast #
  • Part #M49568995
  • Item #4195982
  • Manufacturer Part #49-56-8995
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Up to 600 holes without resharpening
  • Hardened steel teeth
  • Aggressive tooth geometry
  • Wide and deep gullets
  • Requires Certification

Specifications

Collection:
Big Hawg®
Diameter:
1-3/8 in
Length:
3 in
Material:
Hardened Steel
Number of Pieces:
1 Piece
Tool Type:
Cutter
UPC:
045242225378